Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-1/8

  • Mfr # 621

  • Zoro # G908638197


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Cone Width
1.625 in
Cage Material
Chrome Steel
Inside Diameter
3.692 in
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
621
Zoro #
G908638197
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.625 in
Inside Diameter
3.692 in
For Cup Width
1.375 in
Bore Diameter
2 1/8 in
Outside Diameter
4.33 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
612, 613B
Bearing Industry Number
621
Standards
ABMA/ANSI
Dynamic Load Capacity
42,500 lbf
System of Measurement
Inch
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Number of Rows
One
Static Load Capacity
54,500 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 621, Bore Diameter 2 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 612, 613B, Cone Width 1.625 in, For Cup Width 1.375 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.33 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 42,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.