Zoro Homepage

Tapered Roller Bearing Cone, 2-1/8

  • Mfr # 65212

  • Zoro # G808638051


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.75 in
Cage Material
Chrome Steel
Dynamic Load Capacity
50,000 lbf
Minimum Temperature
-40 Degrees F
For Cup Width
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65212
Zoro #
G808638051
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.75 in
For Cup Width
1.375 in
Outside Diameter
4.21 in
Inside Diameter
2.125 in
Bore Diameter
2 1/8 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
50,000 lbf
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
65500, 65500B
Number of Rows
One
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Bore Type
Tapered
Roller Material
Carbon Steel
Bearing Industry Number
65212
System of Measurement
Inch
Static Load Capacity
66,500 lbf
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 65212, Bore Diameter 2 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 65500, 65500B, Cone Width 1.75 in, For Cup Width 1.375 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.21 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 50,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.