Zoro Homepage

Tapered Roller Bearing Cone, 2-1/8

  • Mfr # 78215C

  • Zoro # G508637439


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.308 in
Cage Material
Chrome Steel
Dynamic Load Capacity
43,000 lbf
System of Measurement
Inch
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78215C
Zoro #
G508637439
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.308 in
For Cup Width
0.926 in
Bore Diameter
2 1/8 in
Inside Diameter
3.974 in
Shaft Fillet Radius
0.14 in
Outside Diameter
4.53 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
43,000 lbf
System of Measurement
Inch
Number of Rows
One
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Ring Material
Carbon Steel
Bearing Industry Number
78215C
Maximum Temperature
250 Degrees F
Static Load Capacity
55,000 lbf
Compatible Cup Manufacturer Part Number
78537, 78551
Roller Material
Carbon Steel
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number 78215C, Bore Diameter 2 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 78537, 78551, Cone Width 1.308 in, For Cup Width 0.926 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.53 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 43,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.