Zoro Homepage

Tapered Roller Bearing Cone, 2-23/64

  • Mfr # 3977

  • Zoro # G308637448


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.183 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
3920, 3920B, 3925, 3926
Outside Diameter
3.9 in
Static Load Capacity
42,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3977
Zoro #
G308637448
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.183 in
Outside Diameter
3.9 in
Shaft Fillet Radius
0.14 in
For Cup Width
0.937 in
Bore Diameter
2 23/64 in
Inside Diameter
3.596 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
3920, 3920B, 3925, 3926
Static Load Capacity
42,000 lbf
Dynamic Load Capacity
28,100 lbf
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Number of Rows
One
Bearing Industry Number
3977
Bore Type
Tapered
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 3977, Bore Diameter 2 23/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3920, 3920B, 3925, 3926, Cone Width 1.183 in, For Cup Width 0.937 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.9 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.