Zoro Homepage

Tapered Roller Bearing Cone, 2-23/64

  • Mfr # 4T-H913840

  • Zoro # G408638277


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.562 in
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Outside Diameter
5.43 in
For Cup Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-H913840
Zoro #
G408638277
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.562 in
Outside Diameter
5.43 in
For Cup Width
1 in
Inside Diameter
4.881 in
Bore Diameter
2 23/64 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Bore Type
Tapered
System of Measurement
Inch
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Bearing Industry Number
H913840
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
H91381
Static Load Capacity
58,500 lbf
Number of Rows
One
Ring Material
Carbon Steel
Dynamic Load Capacity
48,000 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number H913840, Bore Diameter 2 23/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number H91381, Cone Width 1.562 in, For Cup Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.43 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 48,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.