Tapered Roller Bearing Cone, 2-23/64
Mfr # 4T-JLM508748
Zoro # G108637419
product price: $66.99
/eaKey Features
Cone Width
0.944 in
Cage Material
Chrome Steel
Number of Rows
One
Inside Diameter
3.511 in
Roller Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-JLM508748
Zoro #
G108637419
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.944 in
Inside Diameter
3.511 in
Shaft Fillet Radius
0.2 in
Bore Diameter
2 23/64 in
Outside Diameter
3.58 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
JLM508748
Ring Material
Carbon Steel
Dynamic Load Capacity
18,700 lbf
Compatible Cup Manufacturer Part Number
JLM508710
Static Load Capacity
27,400 lbf
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
System of Measurement
Inch
Bore Type
Tapered
Description
Tapered Roller Bearing Cone, Bearing Industry Number JLM508748, Bore Diameter 2 23/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number JLM508710, Cone Width 0.944 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.58 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 18,700 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.