Shop NTN
See all product information
Create Account
Tapered Roller Bearing Cone, 2-23/64
Mfr # 66212
Zoro # G208637890
product price:Â
$
96.69
/ea
Key Features
Cone Width
1.25 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
66462
Shaft Fillet Radius
0.14 in
Maximum Temperature
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66212
- Zoro #
- G208637890
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cone Width
- 1.25 in
- Shaft Fillet Radius
- 0.14 in
- Inside Diameter
- 2.541 in
- Bore Diameter
- 2 23/64 in
- Outside Diameter
- 3.94 in
Details
- Item
- Tapered Roller Bearing Cone
- Cage Material
- Chrome Steel
- Compatible Cup Manufacturer Part Number
- 66462
- Maximum Temperature
- 250 Degrees F
- Dynamic Load Capacity
- 31,500 lbf
- Standards
- ABMA/ANSI
- Minimum Temperature
- -40 Degrees F
- Bore Type
- Tapered
- Static Load Capacity
- 38,000 lbf
- System of Measurement
- Inch
- Number of Rows
- One
- Ring Material
- Carbon Steel
- Roller Material
- Carbon Steel
- Bearing Industry Number
- 66212
- Industry Number
- 66212
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Description
Tapered Roller Bearing Cone, Bearing Industry Number 66212, Bore Diameter 2 23/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 66462, Cone Width 1.25 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.94 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 31,500 lbf, Inside Diameter 2.541 in