Zoro Homepage

Tapered Roller Bearing Cone, 2-29/32

  • Mfr # 568

  • Zoro # G108637778


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Cone Width
1.424 in
Cage Material
Chrome Steel
Shaft Fillet Radius
0.03 in
Ring Material
Carbon Steel
Outside Diameter
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568
Zoro #
G108637778
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.424 in
Shaft Fillet Radius
0.03 in
Outside Diameter
4.72 in
Inside Diameter
4.101 in
Bore Diameter
2 29/32 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Bore Type
Tapered
Number of Rows
One
Compatible Cup Manufacturer Part Number
563, 563B
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
System of Measurement
Inch
Dynamic Load Capacity
40,000 lbf
Maximum Temperature
250 Degrees F
Static Load Capacity
58,000 lbf
Bearing Industry Number
568
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 568, Bore Diameter 2 29/32 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 563, 563B, Cone Width 1.424 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.72 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 40,000 lbf, Inside Diameter 4.101 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.