Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-3/16"

  • Mfr # 4T-28680

  • Zoro # G408637690


product price: $65.49
/ea

Key Features

Cone Width
0.968 in
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-28680
Zoro #
G408637690
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.968 in
Shaft Fillet Radius
0.14 in
Inside Diameter
3.149 in
Outside Diameter
3.62 in
Bore Diameter
2 3/16 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
28622
Static Load Capacity
28,800 lbf
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Dynamic Load Capacity
19,900 lbf
Bearing Industry Number
28680
Bore Type
Tapered
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 28680, Bore Diameter 2 3/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 28622, Cone Width 0.968 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.62 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 19,900 lbf, Inside Diameter 3.149 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.