Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-3/16

  • Mfr # 4T-HM813840

  • Zoro # G108638096


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.437 in
Cage Material
Chrome Steel
Outside Diameter
4.76 in
Bearing Industry Number
HM813840
Dynamic Load Capacity
40,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4T-HM813840
Zoro #
G108638096
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.437 in
Outside Diameter
4.76 in
Inside Diameter
3.168 in
Shaft Fillet Radius
0.14 in
Bore Diameter
2 3/16 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
HM813840
Dynamic Load Capacity
40,000 lbf
Compatible Cup Manufacturer Part Number
HM813810
Standards
ABMA/ANSI
Static Load Capacity
58,000 lbf
Bore Type
Tapered
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM813840, Bore Diameter 2 3/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM813810, Cone Width 1.437 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.76 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 40,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.