Zoro Homepage

Tapered Roller Bearing Cone, 2-3/4

  • Mfr # 33275

  • Zoro # G308638407


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Cone Width
1.187 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
33462, 33462B, 33472, 33475
Shaft Fillet Radius
0.14 in
For Cup Width
0.923 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33275
Zoro #
G308638407
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.187 in
Shaft Fillet Radius
0.14 in
For Cup Width
0.923 in
Outside Diameter
4.41 in
Bore Diameter
2 3/4 in
Inside Diameter
3.812 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
33462, 33462B, 33472, 33475
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Number of Rows
One
Dynamic Load Capacity
28,100 lbf
Bearing Industry Number
33275
Bore Type
Tapered
System of Measurement
Inch
Static Load Capacity
43,500 lbf
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 33275, Bore Diameter 2 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 33462, 33462B, 33472, 33475, Cone Width 1.187 in, For Cup Width 0.923 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.41 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.