Zoro Homepage

Tapered Roller Bearing Cone, 2-3/4"

  • Mfr # 482

  • Zoro # G008638110


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.142 in
Cage Material
Chrome Steel
Bore Diameter
2 3/4 in
Static Load Capacity
41,500 lbf
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482
Zoro #
G008638110
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.142 in
Bore Diameter
2 3/4 in
Outside Diameter
4.49 in
Shaft Fillet Radius
0.14 in
Inside Diameter
4.212 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
41,500 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Dynamic Load Capacity
29,200 lbf
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
472, 472A, 472B, 472X, 473
Roller Material
Carbon Steel
Bearing Industry Number
482
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 482, Bore Diameter 2 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 472, 472A, 472B, 472X, 473, Cone Width 1.142 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.49 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 29,200 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.