Tapered Roller Bearing Cone, 2-3/4
Mfr # 4T-484
Zoro # G108637792
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.142 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
41,500 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-484
Zoro #
G108637792
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.142 in
Inside Diameter
4.212 in
Shaft Fillet Radius
0.08 in
Outside Diameter
4.49 in
Bore Diameter
2 3/4 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
41,500 lbf
System of Measurement
Inch
Ring Material
Carbon Steel
Bearing Industry Number
484
Compatible Cup Manufacturer Part Number
472
Bore Type
Tapered
Standards
ABMA/ANSI
Number of Rows
One
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Dynamic Load Capacity
29,200 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number 484, Bore Diameter 2 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 472, Cone Width 1.142 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.49 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 29,200 lbf, Inside Diameter 4.212 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.