Zoro Homepage

Tapered Roller Bearing Cone, 2-3/4

  • Mfr # 4T-JM612949PK

  • Zoro # G008637496


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Cone Width
1.141 in
Cage Material
Chrome Steel
Static Load Capacity
44,500 lbf
Bore Type
Tapered
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-JM612949PK
Zoro #
G008637496
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.141 in
Outside Diameter
4.33 in
Bore Diameter
2 3/4 in
Inside Diameter
3.798 in
Shaft Fillet Radius
0.12 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
44,500 lbf
Bore Type
Tapered
Number of Rows
One
Ring Material
Carbon Steel
Bearing Industry Number
JM612949
Compatible Cup Manufacturer Part Number
JM612910
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Standards
ABMA/ANSI
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
31,000 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number JM612949, Bore Diameter 2 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number JM612910, Cone Width 1.141 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.33 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 31,000 lbf, Inside Diameter 3.798 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.