Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-3/4

  • Mfr # 643

  • Zoro # G308638292


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.625 in
Cage Material
Chrome Steel
Static Load Capacity
67,000 lbf
Bearing Industry Number
643
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643
Zoro #
G308638292
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.625 in
Shaft Fillet Radius
0.14 in
Bore Diameter
2 3/4 in
Outside Diameter
4.92 in
Inside Diameter
3.692 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
67,000 lbf
Bearing Industry Number
643
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Number of Rows
One
Standards
ABMA/ANSI
Dynamic Load Capacity
48,000 lbf
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
632, 632B, 633
Bore Type
Tapered
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 643, Bore Diameter 2 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 632, 632B, 633, Cone Width 1.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.92 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 48,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.