Zoro Homepage

Tapered Roller Bearing Cone, 2-3/4

  • Mfr # 835

  • Zoro # G308637769


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.219 in
Cage Material
Chrome Steel
Bore Type
Tapered
Number of Rows
One
Dynamic Load Capacity
84,500 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835
Zoro #
G308637769
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.219 in
Shaft Fillet Radius
0.14 in
Outside Diameter
6.1 in
Bore Diameter
2 3/4 in
For Cup Width
1.625 in
Inside Diameter
5.435 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Number of Rows
One
Dynamic Load Capacity
84,500 lbf
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Bearing Industry Number
835
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
832, 832B
Ring Material
Carbon Steel
Static Load Capacity
119,000 lbf
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number 835, Bore Diameter 2 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 832, 832B, Cone Width 2.219 in, For Cup Width 1.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.1 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 84,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.