Tapered Roller Bearing Cone, 2
Mfr # 3784
Zoro # G908637633
product price: $47.99
/eaKey Features
Cone Width
1.193 in
Cage Material
Chrome Steel
Inside Diameter
3.324 in
Bore Type
Tapered
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3784
Zoro #
G908637633
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.193 in
Inside Diameter
3.324 in
Bore Diameter
2 in
Outside Diameter
3.23 in
Shaft Fillet Radius
0.25 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Number of Rows
One
Dynamic Load Capacity
24,500 lbf
Compatible Cup Manufacturer Part Number
3720, 3720B, 3726, 3730, 3732, 3733, 3737
Bearing Industry Number
3784
Ring Material
Carbon Steel
Static Load Capacity
61,500 lbf
Standards
ABMA/ANSI
Description
Tapered Roller Bearing Cone, Bearing Industry Number 3784, Bore Diameter 2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3720, 3720B, 3726, 3730, 3732, 3733, 3737, Cone Width 1.193 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.23 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 24,500 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.