Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-3/8

  • Mfr # 3980

  • Zoro # G508637453


product price: $63.89
/ea

Key Features

Cone Width
1.183 in
Cage Material
Chrome Steel
Shaft Fillet Radius
0.14 in
Compatible Cup Manufacturer Part Number
3920, 3920B, 3925, 3926
Static Load Capacity
42,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3980
Zoro #
G508637453
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.183 in
Shaft Fillet Radius
0.14 in
For Cup Width
0.937 in
Outside Diameter
4.17 in
Bore Diameter
2 3/8 in
Inside Diameter
3.596 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
3920, 3920B, 3925, 3926
Static Load Capacity
42,000 lbf
Minimum Temperature
-40 Degrees F
Bearing Industry Number
3980
Ring Material
Carbon Steel
Number of Rows
One
Dynamic Load Capacity
28,100 lbf
Bore Type
Tapered
Standards
ABMA/ANSI
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 3980, Bore Diameter 2 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3920, 3920B, 3925, 3926, Cone Width 1.183 in, For Cup Width 0.937 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.17 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.