Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-3/8

  • Mfr # 4T-28985

  • Zoro # G008637373


product price: $79.41
/ea
Free Shipping & Returns

Key Features

Cone Width
1 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Number of Rows
One
Dynamic Load Capacity
20,300 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-28985
Zoro #
G008637373
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1 in
Bore Diameter
2 3/8 in
Shaft Fillet Radius
0.14 in
Inside Diameter
3.308 in
Outside Diameter
3.78 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Number of Rows
One
Dynamic Load Capacity
20,300 lbf
Bore Type
Tapered
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
28920, 28921
Static Load Capacity
30,000 lbf
System of Measurement
Inch
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
28985

Description

Tapered Roller Bearing Cone, Bearing Industry Number 28985, Bore Diameter 2 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 28920, 28921, Cone Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.78 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 20,300 lbf, Inside Diameter 3.308 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.