Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-3/8

  • Mfr # 558

  • Zoro # G808637481


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Cone Width
1.444 in
Cage Material
Chrome Steel
Shaft Fillet Radius
0.09 in
Compatible Cup Manufacturer Part Number
552, 552A, 552B, 552D, 553X
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558
Zoro #
G808637481
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.444 in
Shaft Fillet Radius
0.09 in
Inside Diameter
3.884 in
Bore Diameter
2 3/8 in
Outside Diameter
4.57 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
552, 552A, 552B, 552D, 553X
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Dynamic Load Capacity
39,000 lbf
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Static Load Capacity
55,000 lbf
Number of Rows
One
Bearing Industry Number
558
System of Measurement
Inch
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number 558, Bore Diameter 2 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 552, 552A, 552B, 552D, 553X, Cone Width 1.444 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.57 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 39,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.