Tapered Roller Bearing Cone, 2-3/8"
Mfr # 558A
Zoro # G308637431
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.444 in
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558A
Zoro #
G308637431
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.444 in
Inside Diameter
3.884 in
Bore Diameter
2 3/8 in
Outside Diameter
4.29 in
Shaft Fillet Radius
0.14 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
System of Measurement
Inch
Number of Rows
One
Standards
ABMA/ANSI
Static Load Capacity
55,000 lbf
Compatible Cup Manufacturer Part Number
552, 552A, 552B, 552D, 553X
Roller Material
Carbon Steel
Bore Type
Tapered
Dynamic Load Capacity
39,000 lbf
Bearing Industry Number
558A
Description
Tapered Roller Bearing Cone, Bearing Industry Number 558A, Bore Diameter 2 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 552, 552A, 552B, 552D, 553X, Cone Width 1.444 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.29 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 39,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.