Zoro Homepage

Tapered Roller Bearing Cone, 2-3/8

  • Mfr # H715332PW3

  • Zoro # G608638114


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.812 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
H715310, H715311
Shaft Fillet Radius
0.14 in
Bore Diameter
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H715332PW3
Zoro #
G608638114
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.812 in
Shaft Fillet Radius
0.14 in
Bore Diameter
2 3/8 in
Outside Diameter
4.65 in
Inside Diameter
4.247 in
For Cup Width
1.437 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
H715310, H715311
Maximum Temperature
250 Degrees F
Number of Rows
One
Bore Type
Tapered
Bearing Industry Number
H715332
System of Measurement
Inch
Ring Material
Carbon Steel
Dynamic Load Capacity
55,000 lbf
Standards
ABMA/ANSI
Static Load Capacity
91,000 lbf
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number H715332, Bore Diameter 2 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number H715310, H715311, Cone Width 1.812 in, For Cup Width 1.437 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.65 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.