Zoro Homepage

Tapered Roller Bearing Cone, 2

  • Mfr # 3975

  • Zoro # G808637399


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Cone Width
1.183 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
3920, 3920B, 3925, 3926
Ring Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3975
Zoro #
G808637399
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.183 in
Outside Diameter
4.17 in
Shaft Fillet Radius
0.14 in
Inside Diameter
3.596 in
For Cup Width
0.937 in
Bore Diameter
2 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
3920, 3920B, 3925, 3926
Ring Material
Carbon Steel
Static Load Capacity
42,000 lbf
Maximum Temperature
250 Degrees F
Bearing Industry Number
3975
Dynamic Load Capacity
28,100 lbf
Number of Rows
One
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number 3975, Bore Diameter 2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3920, 3920B, 3925, 3926, Cone Width 1.183 in, For Cup Width 0.937 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.17 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.