Zoro Homepage

Tapered Roller Bearing Cone, 2

  • Mfr # 45285

  • Zoro # G108638317


product price: $64.49
/ea

Key Features

Cone Width
1.218 in
Cage Material
Chrome Steel
Bore Diameter
2 in
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45285
Zoro #
G108638317
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.218 in
Bore Diameter
2 in
Outside Diameter
3.66 in
Inside Diameter
3.434 in
Shaft Fillet Radius
0.09 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
45220, 45221
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bore Type
Tapered
Ring Material
Carbon Steel
Bearing Industry Number
45285
Number of Rows
One
Dynamic Load Capacity
31,500 lbf
Static Load Capacity
42,500 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 45285, Bore Diameter 2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 45220, 45221, Cone Width 1.218 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.66 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 31,500 lbf, Inside Diameter 3.434 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.