Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2

  • Mfr # 455S

  • Zoro # G108638133


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.154 in
Cage Material
Chrome Steel
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
27,700 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455S
Zoro #
G108638133
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.154 in
Inside Diameter
3.358 in
Outside Diameter
3.9 in
For Cup Width
0.875 in
Bore Diameter
2 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
27,700 lbf
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Bearing Industry Number
455S
Compatible Cup Manufacturer Part Number
452, 453A, 453X, 454
Static Load Capacity
36,500 lbf
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Number of Rows
One
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 455S, Bore Diameter 2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 452, 453A, 453X, 454, Cone Width 1.154 in, For Cup Width 0.875 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.9 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.