Zoro Homepage

Tapered Roller Bearing Cone, 2

  • Mfr # 49585

  • Zoro # G308637899


product price: $59.89
/ea

Key Features

Cone Width
1.25 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Shaft Fillet Radius
0.14 in
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49585
Zoro #
G308637899
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.25 in
Shaft Fillet Radius
0.14 in
Outside Diameter
3.78 in
Inside Diameter
3.205 in
For Cup Width
1 in
Bore Diameter
2 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Number of Rows
One
Static Load Capacity
35,000 lbf
Dynamic Load Capacity
27,400 lbf
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
49520, 49521, 49522
Bore Type
Tapered
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Bearing Industry Number
49585

Description

Tapered Roller Bearing Cone, Bearing Industry Number 49585, Bore Diameter 2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 49520, 49521, 49522, Cone Width 1.25 in, For Cup Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.78 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 27,400 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.