Zoro Homepage

Tapered Roller Bearing Cone, 2"

  • Mfr # 4T-28580

  • Zoro # G608637650


product price: $66.59
/ea

Key Features

Cone Width
1 in
Cage Material
Chrome Steel
Static Load Capacity
26,100 lbf
Bore Diameter
2 in
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-28580
Zoro #
G608637650
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1 in
Bore Diameter
2 in
Outside Diameter
3.27 in
Inside Diameter
2.963 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
26,100 lbf
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Bearing Industry Number
28580
Roller Material
Steel
Maximum Temperature
250 Degrees F
Number of Rows
One
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
28520, 28521
Dynamic Load Capacity
18,800 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 28580, Bore Diameter 2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 28520, 28521, Cone Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.27 in, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Inch, Dynamic Load Capacity 18,800 lbf, Inside Diameter 2.963 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.