Zoro Homepage

Tapered Roller Bearing Cone, 2

  • Mfr # 4T-33889

  • Zoro # G208638491


product price: $61.79
/ea

Key Features

Cone Width
1.125 in
Cage Material
Chrome Steel
Bore Diameter
2 in
Bore Type
Tapered
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-33889
Zoro #
G208638491
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.125 in
Bore Diameter
2 in
Shaft Fillet Radius
0.14 in
Outside Diameter
3.54 in
Inside Diameter
3.121 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Roller Material
Carbon Steel
System of Measurement
Inch
Bearing Industry Number
33889
Static Load Capacity
31,500 lbf
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Number of Rows
One
Dynamic Load Capacity
24,100 lbf
Compatible Cup Manufacturer Part Number
33821, 33822
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 33889, Bore Diameter 2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 33821, 33822, Cone Width 1.125 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.54 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 24,100 lbf, Inside Diameter 3.121 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.