Tapered Roller Bearing Cone, 2-5/32
Mfr # 4T-385X
Zoro # G208637623
product price: $53.19
/eaKey Features
Cone Width
0.864 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-385X
Zoro #
G208637623
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.864 in
Inside Diameter
3.269 in
Shaft Fillet Radius
0.14 in
Bore Diameter
2 5/32 in
Outside Diameter
3.54 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Dynamic Load Capacity
18,500 lbf
Static Load Capacity
23,600 lbf
Compatible Cup Manufacturer Part Number
382A, 383A, 384D
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Bearing Industry Number
385X
Number of Rows
One
Description
Tapered Roller Bearing Cone, Bearing Industry Number 385X, Bore Diameter 2 5/32 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 382A, 383A, 384D, Cone Width 0.864 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.54 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 18,500 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.