Zoro Homepage

Tapered Roller Bearing Cone, 2-5/32

  • Mfr # 4T-JM207049A

  • Zoro # G108637365


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Cone Width
1.141 in
Cage Material
Chrome Steel
System of Measurement
Inch
Outside Diameter
3.58 in
Shaft Fillet Radius
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-JM207049A
Zoro #
G108637365
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.141 in
Outside Diameter
3.58 in
Shaft Fillet Radius
0.24 in
Bore Diameter
2 5/32 in
Inside Diameter
3.133 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Bearing Industry Number
JM207049A
Static Load Capacity
32,500 lbf
Compatible Cup Manufacturer Part Number
JM207010
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Dynamic Load Capacity
24,100 lbf
Standards
ABMA/ANSI
Number of Rows
One
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number JM207049A, Bore Diameter 2 5/32 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number JM207010, Cone Width 1.141 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.58 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 24,100 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.