Zoro Homepage

Tapered Roller Bearing Cone, 2

  • Mfr # 537

  • Zoro # G508637675


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.455 in
Cage Material
Chrome Steel
System of Measurement
Inch
Roller Material
Carbon Steel
Bore Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537
Zoro #
G508637675
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.455 in
Bore Diameter
2 in
Inside Diameter
3.268 in
For Cup Width
1.187 in
Shaft Fillet Radius
0.14 in
Outside Diameter
3.94 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Number of Rows
One
Bearing Industry Number
537
Dynamic Load Capacity
34,500 lbf
Static Load Capacity
45,000 lbf
Compatible Cup Manufacturer Part Number
532A, 532X
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Bore Type
Tapered
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 537, Bore Diameter 2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 532A, 532X, Cone Width 1.455 in, For Cup Width 1.187 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.94 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 34,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.