Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2

  • Mfr # 5565

  • Zoro # G108637440


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.723 in
Cage Material
Chrome Steel
Number of Rows
One
For Cup Width
1.437 in
Compatible Cup Manufacturer Part Number
5521, 5535
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5565
Zoro #
G108637440
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.723 in
For Cup Width
1.437 in
Shaft Fillet Radius
0.05 in
Bore Diameter
2 in
Outside Diameter
4.17 in
Inside Diameter
1.767 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
5521, 5535
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
47,000 lbf
Bore Type
Tapered
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Static Load Capacity
72,000 lbf
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Bearing Industry Number
5565

Description

Tapered Roller Bearing Cone, Bearing Industry Number 5565, Bore Diameter 2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 5521, 5535, Cone Width 1.723 in, For Cup Width 1.437 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.17 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 47,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.