Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-5/8"

  • Mfr # 33262

  • Zoro # G308638384


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.187 in
Cage Material
Chrome Steel
Number of Rows
One
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
33462, 33462B, 33472, 33475
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33262
Zoro #
G308638384
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.187 in
Bore Diameter
2 5/8 in
Inside Diameter
3.804 in
Shaft Fillet Radius
0.14 in
Outside Diameter
4.09 in
For Cup Width
4.625 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
33462, 33462B, 33472, 33475
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Static Load Capacity
43,500 lbf
Dynamic Load Capacity
28,100 lbf
Bearing Industry Number
33262
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 33262, Bore Diameter 2 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 33462, 33462B, 33472, 33475, Cone Width 1.187 in, For Cup Width 4.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.09 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.