Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-5/8

  • Mfr # 395S

  • Zoro # G808637450


product price: $44.99
/ea

Key Features

Cone Width
0.866 in
Cage Material
Chrome Steel
Bore Type
Tapered
Inside Diameter
3.701 in
Dynamic Load Capacity
20,200 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395S
Zoro #
G808637450
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
0.866 in
Inside Diameter
3.701 in
Shaft Fillet Radius
0.14 in
Bore Diameter
2 5/8 in
Outside Diameter
3.98 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Dynamic Load Capacity
20,200 lbf
Number of Rows
One
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Static Load Capacity
27,700 lbf
Compatible Cup Manufacturer Part Number
394A, 394AS, 394CS
Bearing Industry Number
395S
System of Measurement
Inch
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 395S, Bore Diameter 2 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 394A, 394AS, 394CS, Cone Width 0.866 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.98 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 20,200 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.