Zoro Homepage

Tapered Roller Bearing Cone, 2-5/8"

  • Mfr # 479

  • Zoro # G408638031


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.142 in
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Standards
ABMA/ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479
Zoro #
G408638031
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.142 in
Inside Diameter
4.212 in
Shaft Fillet Radius
0.09 in
For Cup Width
1.141 in
Bore Diameter
2 5/8 in
Outside Diameter
4.21 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Roller Material
Carbon Steel
Bearing Industry Number
479
Static Load Capacity
41,500 lbf
Ring Material
Carbon Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
472, 472A, 472B, 472X, 473
Dynamic Load Capacity
29,200 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 479, Bore Diameter 2 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 472, 472A, 472B, 472X, 473, Cone Width 1.142 in, For Cup Width 1.141 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.21 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.