Zoro Homepage

Tapered Roller Bearing Cone, 2-5/8

  • Mfr # 4T-560

  • Zoro # G108637860


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.444 in
Cage Material
Chrome Steel
Number of Rows
One
Dynamic Load Capacity
39,000 lbf
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-560
Zoro #
G108637860
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.444 in
Shaft Fillet Radius
0.14 in
Bore Diameter
2 5/8 in
Inside Diameter
4.291 in
Outside Diameter
4.29 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Dynamic Load Capacity
39,000 lbf
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
552, 552A, 552D
Bore Type
Tapered
Static Load Capacity
55,000 lbf
Bearing Industry Number
560
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
System of Measurement
Inch
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 560, Bore Diameter 2 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 552, 552A, 552D, Cone Width 1.444 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.29 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 39,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.