Zoro Homepage

Tapered Roller Bearing Cone, 2-5/8

  • Mfr # 4T-L812148

  • Zoro # G508638344


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Cone Width
0.693 in
Cage Material
Chrome Steel
Inside Diameter
3.554 in
Roller Material
Carbon Steel
Bearing Industry Number
L812148
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-L812148
Zoro #
G508638344
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.693 in
Inside Diameter
3.554 in
Outside Diameter
3.9 in
Shaft Fillet Radius
0.06 in
Bore Diameter
2 5/8 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Bearing Industry Number
L812148
Static Load Capacity
22,700 lbf
Dynamic Load Capacity
16,900 lbf
Bore Type
Tapered
System of Measurement
Inch
Number of Rows
One
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
L812111
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number L812148, Bore Diameter 2 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number L812111, Cone Width 0.693 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.9 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 16,900 lbf, Inside Diameter 3.554 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.