Tapered Roller Bearing Cone, 2-5/8
Mfr # H715341PW3
Zoro # G808638136
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.812 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
System of Measurement
Inch
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H715341PW3
Zoro #
G808638136
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.812 in
Shaft Fillet Radius
0.14 in
Inside Diameter
4.247 in
Bore Diameter
2 5/8 in
Outside Diameter
4.65 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
System of Measurement
Inch
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Number of Rows
One
Bore Type
Tapered
Dynamic Load Capacity
55,000 lbf
Compatible Cup Manufacturer Part Number
H715310, H715311
Minimum Temperature
-40 Degrees F
Bearing Industry Number
H715341
Maximum Temperature
250 Degrees F
Static Load Capacity
91,000 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number H715341, Bore Diameter 2 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number H715310, H715311, Cone Width 1.812 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.65 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 55,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.