Tapered Roller Bearing Cone, 2
Mfr # 59200
Zoro # G008637861
product price: $88.49
/ea
Free Shipping & Returns
Key Features
Cone Width
1.437 in
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Inside Diameter
3.264 in
Bore Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59200
Zoro #
G008637861
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.437 in
Inside Diameter
3.264 in
Shaft Fillet Radius
0.14 in
Bore Diameter
2 in
Outside Diameter
3.9 in
For Cup Width
1.062 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
59412, 59425, 59429
Standards
ABMA/ANSI
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
35,000 lbf
Number of Rows
One
Static Load Capacity
45,000 lbf
Ring Material
Carbon Steel
Bearing Industry Number
59200
Roller Material
Carbon Steel
Description
Tapered Roller Bearing Cone, Bearing Industry Number 59200, Bore Diameter 2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 59412, 59425, 59429, Cone Width 1.437 in, For Cup Width 1.062 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.9 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.