Tapered Roller Bearing Cone, 2
Mfr # 59201
Zoro # G908637794
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.437 in
Cage Material
Chrome Steel
Number of Rows
One
Dynamic Load Capacity
35,000 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59201
Zoro #
G908637794
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.437 in
Shaft Fillet Radius
0.03 in
Bore Diameter
2 in
Inside Diameter
3.264 in
Outside Diameter
3.62 in
For Cup Width
1.062 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Dynamic Load Capacity
35,000 lbf
System of Measurement
Inch
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Static Load Capacity
45,000 lbf
Ring Material
Carbon Steel
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
59412, 59425, 59429
Bearing Industry Number
59201
Standards
ABMA/ANSI
Description
Tapered Roller Bearing Cone, Bearing Industry Number 59201, Bore Diameter 2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 59412, 59425, 59429, Cone Width 1.437 in, For Cup Width 1.062 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.62 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.