Tapered Roller Bearing Cone, 2
Mfr # 65200
Zoro # G708638014
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.75 in
Cage Material
Chrome Steel
Dynamic Load Capacity
50,000 lbf
Shaft Fillet Radius
0.14 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65200
Zoro #
G708638014
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.75 in
Shaft Fillet Radius
0.14 in
Outside Diameter
4.21 in
Bore Diameter
2 in
For Cup Width
1.375 in
Inside Diameter
3.729 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
50,000 lbf
System of Measurement
Inch
Roller Material
Carbon Steel
Bearing Industry Number
65200
Number of Rows
One
Static Load Capacity
66,500 lbf
Compatible Cup Manufacturer Part Number
65500, 65500B
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 65200, Bore Diameter 2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 65500, 65500B, Cone Width 1.75 in, For Cup Width 1.375 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.21 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 50,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.