Tapered Roller Bearing Cone, 2-7/16
Mfr # H715334PW3
Zoro # G208638163
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.812 in
Cage Material
Chrome Steel
Bearing Industry Number
H715334
Roller Material
Carbon Steel
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H715334PW3
Zoro #
G208638163
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.812 in
Shaft Fillet Radius
0.14 in
For Cup Width
1.437 in
Inside Diameter
4.251 in
Bore Diameter
2 7/16 in
Outside Diameter
5.2 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
H715334
Roller Material
Carbon Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
H715310, H715311
Static Load Capacity
91,000 lbf
Bore Type
Tapered
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
55,000 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number H715334, Bore Diameter 2 7/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number H715310, H715311, Cone Width 1.812 in, For Cup Width 1.437 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.2 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.