Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 2-7/8"

  • Mfr # 744

  • Zoro # G708637642


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.837 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Standards
ABMA/ANSI
For Cup Width
1.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
744
Zoro #
G708637642
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.837 in
For Cup Width
1.437 in
Shaft Fillet Radius
0.14 in
Outside Diameter
5.28 in
Inside Diameter
5.275 in
Bore Diameter
2 7/8 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Standards
ABMA/ANSI
System of Measurement
Inch
Dynamic Load Capacity
64,500 lbf
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
742, 742B
Bearing Industry Number
744
Maximum Temperature
250 Degrees F
Static Load Capacity
93,500 lbf
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 744, Bore Diameter 2 7/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 742, 742B, Cone Width 1.837 in, For Cup Width 1.437 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.28 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 64,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.