Tapered Roller Bearing Cone, 21/32
Mfr # 4T-A6067
Zoro # G308638315
product price: $37.39
/eaKey Features
Cone Width
0.439 in
Cage Material
Chrome Steel
Bore Diameter
21/32 in
Dynamic Load Capacity
2,880 lbf
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-A6067
Zoro #
G308638315
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.439 in
Bore Diameter
21/32 in
Shaft Fillet Radius
0.03 in
Inside Diameter
1.594 in
Outside Diameter
0.87 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
2,880 lbf
Number of Rows
One
Compatible Cup Manufacturer Part Number
A6157
System of Measurement
Inch
Standards
ABMA/ANSI
Bearing Industry Number
A6067
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Roller Material
Carbon Steel
Static Load Capacity
2,880 lbf
Ring Material
Carbon Steel
Description
Tapered Roller Bearing Cone, Bearing Industry Number A6067, Bore Diameter 21/32 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number A6157, Cone Width 0.439 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 0.87 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 2,880 lbf, Inside Diameter 1.594 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.