Zoro Homepage

Tapered Roller Bearing Cone, 25580

  • Mfr # 25580

  • Zoro # G0184715


product price: $25.99
/ea

Key Features

Bore Dia. (In.)
1.75 in
Cone Width
1 in
Max. Shaft Fillet Radius (In.)
0.14 in
Dynamic Load Capacity (Lb.)
17,100 lb
Static Load Capacity (Lb.)
22,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25580
Zoro #
G0184715
UPC #
4547359523966
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
1.75 in
Cone Width
1 in
Max. Shaft Fillet Radius (In.)
0.14 in
Shaft Fillet Radius
0.137 in
Bore Diameter
1 3/4 in
Outside Diameter
3.031 in
Inside Diameter
1.75 in

Description

Tapered Roller Bearing Cone, Bearing Industry Number 25580, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX27, Compatible Cup Manufacturer Part Number 25520, Cone Width 1 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.031 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 84.5 kN, Inside Diameter 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.