Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 29675

  • Mfr # 29675

  • Zoro # G7618223


product price: $56.29
/ea

Key Features

Bore Dia. (In.)
2.75 in
Cone Width
1 in
Max. Shaft Fillet Radius (In.)
0.06 in
Dynamic Load Capacity (Lb.)
23,600 lb
Static Load Capacity (Lb.)
38,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29675
Zoro #
G7618223
UPC #
4547359525557
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.75 in
Cone Width
1 in
Max. Shaft Fillet Radius (In.)
0.06 in
Bore Diameter
2 3/4 in
Shaft Fillet Radius
0.06 in
Inside Diameter
2.75 in
Outside Diameter
4.291 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
23,600 lb
Static Load Capacity (Lb.)
38,500 lb
Cage Material
Pressed Steel
Temp. Range (F)
-40 Degrees to 250 Degrees F
Standards
ABMA
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
29620, 29630
Number of Rows
One
Ring Material Grade
52100
Bearing Industry Number
29675
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
System of Measurement
Inch
Dynamic Load Capacity
105 kN
Roller Material
Alloy Steel
Roller Material Grade
52100
Static Load Capacity
171 kN

Description

Tapered Roller Bearing Cone, Bearing Industry Number 29675, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Manufacturer Part Number 29620, 29630, Cone Width 1 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.291 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 105 kN, Inside Diameter 2.75 in, Ring Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.