Zoro Homepage

Tapered Roller Bearing Cone, 3-11/16

  • Mfr # 42368

  • Zoro # G608637803


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.14 in
Cage Material
Chrome Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
42584, 42585, 42586, 42587, 42587B
Outside Diameter
5.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42368
Zoro #
G608637803
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.14 in
Outside Diameter
5.59 in
Shaft Fillet Radius
0.12 in
Inside Diameter
4.889 in
For Cup Width
0.968 in
Bore Diameter
3 11/16 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
42584, 42585, 42586, 42587, 42587B
Ring Material
Carbon Steel
Dynamic Load Capacity
33,500 lbf
Minimum Temperature
-40 Degrees F
Static Load Capacity
54,500 lbf
Bearing Industry Number
42368
System of Measurement
Inch
Bore Type
Tapered
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 42368, Bore Diameter 3 11/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 42584, 42585, 42586, 42587, 42587B, Cone Width 1.14 in, For Cup Width 0.968 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.59 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.