Zoro Homepage

Tapered Roller Bearing Cone, 3-11/32

  • Mfr # 27695

  • Zoro # G508637590


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1 in
Cage Material
Chrome Steel
Dynamic Load Capacity
24,500 lbf
Inside Diameter
4.246 in
Bore Diameter
3 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27695
Zoro #
G508637590
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1 in
Inside Diameter
4.246 in
Bore Diameter
3 11/32 in
Outside Diameter
4.53 in
Shaft Fillet Radius
0.2 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
24,500 lbf
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Bore Type
Tapered
Ring Material
Carbon Steel
Number of Rows
One
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
27620, 27620B
Static Load Capacity
40,000 lbf
Roller Material
Carbon Steel
System of Measurement
Inch
Bearing Industry Number
27695

Description

Tapered Roller Bearing Cone, Bearing Industry Number 27695, Bore Diameter 3 11/32 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 27620, 27620B, Cone Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.53 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 24,500 lbf, Inside Diameter 4.246 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.