Zoro Homepage

Tapered Roller Bearing Cone, 3-11/32

  • Mfr # 4T-JHM516849PK

  • Zoro # G608637629


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.496 in
Cage Material
Chrome Steel
Bore Diameter
3 11/32 in
Shaft Fillet Radius
0.12 in
Standards
ABMA/ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-JHM516849PK
Zoro #
G608637629
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.496 in
Bore Diameter
3 11/32 in
Shaft Fillet Radius
0.12 in
Outside Diameter
4.92 in
Inside Diameter
4.578 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Bearing Industry Number
JHM516849
Maximum Temperature
250 Degrees F
Number of Rows
One
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
JHM516810
System of Measurement
Inch
Dynamic Load Capacity
44,500 lbf
Static Load Capacity
67,000 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number JHM516849, Bore Diameter 3 11/32 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number JHM516810, Cone Width 1.496 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.92 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 44,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.