Zoro Homepage

Tapered Roller Bearing Cone, 3-1/16"

  • Mfr # 4T-H715348

  • Zoro # G008638325


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.812 in
Cage Material
Chrome Steel
Inside Diameter
4.251 in
Shaft Fillet Radius
0.14 in
Roller Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-H715348
Zoro #
G008638325
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.812 in
Inside Diameter
4.251 in
Shaft Fillet Radius
0.14 in
Bore Diameter
3 1/16 in
Outside Diameter
5.2 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Bearing Industry Number
H715348
Bore Type
Tapered
Dynamic Load Capacity
55,000 lbf
Compatible Cup Manufacturer Part Number
H715311
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Number of Rows
One
Static Load Capacity
91,000 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number H715348, Bore Diameter 3 1/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number H715311, Cone Width 1.812 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.2 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 55,000 lbf, Inside Diameter 4.251 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.